Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC
Mfr # OTS90
Zoro # G9040880
$62.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OTS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # OTS90
- Zoro # G9040880
- UPC # 00782001700850
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.88 in |
Diameter | 1.31 in |
Description
FUSE K5FUSE 43236 7 7/8x1 90A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 50A, 600V AC (OTS50)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 30A, 600V AC (OTS30)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-1/8A, 250V AC, Nonindicating (TR1-1/8R)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- Mersen Fuses