Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 150A, 600V AC
Mfr # OTS150
Zoro # G9041039
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OTS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OTS150
- Zoro # G9041039
- UPC # 00782001700935
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 9.63 in |
Diameter | 1.81 in |
Description
FSE K5FUSE 13/16 9 5/8x1 150A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Black (HS378-BK)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2A, 600V AC, Nonindicating (A6D2R)
- Mersen UL Class Fuses