Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 8A, 250V AC
Mfr # OT8
Zoro # G0908255
Sold in multiples of 4 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # OT8
- Zoro # G0908255
- UPC # 07031122535951
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.04 lb |
Mounting | Clip |
Connection Material | Copper |
Connection/Terminal Material | Copper |
Short Description | Fuse Amp-Trap® 250V 8A Fast-Acting Class K5 OT Series |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
Ampere Rating | 8A |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
FUSE K5 2x9/16 8A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- MERSEN CC Class, ATMR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (ATMR4)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 150A, 600V AC, Non-Indicating (A6T150)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- MERSEN CC Class, ATQR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATQR8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- Mersen UL Class Fuses