Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 80A, 250V AC
Mfr # OT80
Zoro # G9040777
product price: $30.17
/ea
$30.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 80A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT80
- Zoro # G9040777
- UPC # 00782001700249
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.88 in |
Diameter | 1.06 in |
Description
FUSE K5FUSE 43116 5 7/8x1 80A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- BUSSMAN Fuse Glass Tube Auto 3A (BP/AGC-3-RP)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 90A, 500V AC, Non-Indicating (A50QS90-4)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5A, 600V AC, Nonindicating (A6D5R)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKR025)
- Mersen UL Class Fuses