Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC
Mfr # OT70
Zoro # G9040801
product price: $28.03
/ea
$28.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 70A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT70
- Zoro # G9040801
- UPC # 782001700225
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.88 in |
Diameter | 1.06 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 70A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Blade |
Body Material | Polytube |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.26 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Short Description | Fuse Amp-Trap® 250V 70A Fast-Acting Class K5 OT Series |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Connection/Terminal Material | Tin-Plated Copper |
Ampere Rating | 70 A |
Brand | MERSEN |
Description
FUSE K5 43116 5 7/8x1 70A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A859)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6/10A, 600V AC, Nonindicating (A6D6/10R)
- MERSEN Fuse, J Class, Time Delay, 40A, 600V AC, Indicating (AJT40)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/8A, 250V AC, Nonindicating (A2D1-1/8R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-8/10A, 600V AC, Indicating (AJT1-8/10N)
- Mersen UL Class Fuses