Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 600A, 250V AC
Mfr # OT600
Zoro # G9040969
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 600A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT600
- Zoro # G9040969
- UPC # 00782001700577
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10.38 in |
Diameter | 2.56 in |
Description
FUS K5 43353 10 3/8x2 600A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLLS035)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 90A, 300V AC, Non-Indicating (A3T90)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GGX1)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-8/10A, 600V AC, Nonindicating (TRS2-8/10R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 8A, 600V AC, Indicating (A6D8R)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- Mersen Fuses