Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 50A, 250V AC
Mfr # OT50
Zoro # G0908343
product price: $6.55
/ea
Sold in multiples of 3 for $19.65
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 50A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT50
- Zoro # G0908343
- UPC # 00782001700188
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 0.81 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 50A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.086 lb |
Connection Material | Copper |
Mounting | Clip |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Short Description | Fuse Amp-Trap® 250V 50A Fast-Acting Class K5 OT Series |
Connection/Terminal Material | Copper |
Ampere Rating | 50 A |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
FUSE K5 3x13/16 50A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 100A, 300V AC, Non-Indicating (A3T100)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1/2A, 600V AC, Nonindicating (A6D1/2R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 8A, 250V AC, Indicating (A2D8R)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (ATMR3)
- Mersen Fuses