Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 400A, 250V AC
Mfr # OT400
Zoro # G9041020
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 400A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT400
- Zoro # G9041020
- UPC # 00782001700485
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8.63 in |
Diameter | 2.06 in |
Description
K5 43116 8 5/8x2 400A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/230V AC, 208/230V AC, 100A, 42A (R-15)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 90A, 500V AC, Non-Indicating (A50QS90-4)
- MERSEN Fuse, G Class, AG Series, Time Delay, 50 A, 480V AC, Nonindicating (AG50)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- Mersen UL Class Fuses