Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC
Mfr # OT3
Zoro # G0908249
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # OT3
- Zoro # G0908249
- UPC # 00782001700027
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.04 lb |
Connection Material | Copper |
Mounting | Clip |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Connection/Terminal Material | Copper |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
Short Description | Fuse Amp-Trap® 250V 3A Fast-Acting Class K5 OT Series |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 3A |
Brand | MERSEN |
Description
FUSE K5 2x9/16 3A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- MERSEN CC Class, ATQR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATQR8)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2.25A, 600V AC, Indicating (AJT2-1/4N)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- Mersen UL Class Fuses