Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC
Mfr # OT20
Zoro # G0908221
product price: $3.95
/ea
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT20
- Zoro # G0908221
- UPC # 00782001700126
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.04 lb |
Mounting | Clip |
Connection Material | Copper |
Connection/Terminal Material | Copper |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Short Description | Fuse Amp-Trap® 250V 20A Fast-Acting Class K5 OT Series |
Speed/Characteristic | Fast-Acting |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
Ampere Rating | 20 A |
Brand | MERSEN |
Description
FUSE K5 2x9/16 20A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 90A, 600V AC, Non-Indicating (A6T90)
- MERSEN CC Class, ATDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATDR9)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATQR3-2/10)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- Mersen UL Class Fuses