Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 200A, 250V AC
Mfr # OT200
Zoro # G9040810
product price: $59.28
/ea
$59.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 200A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT200
- Zoro # G9040810
- UPC # 00782001700379
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.13 in |
Diameter | 1.56 in |
Description
K5 43353 7 1/8x1 200A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- MONOPRICE Cat5E Utp Solid Cmr, Blue 500 ft. (13678)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 70A, 600V AC, Indicating (A6D70R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- MERSEN CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 0.5A, 250V AC, 5 PK (67235)
- Mersen UL Class Fuses