Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC
Mfr # OT15
Zoro # G0908160
product price: $3.75
/ea
Sold in multiples of 5 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT15
- Zoro # G0908160
- UPC # 782001700119
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.04 lb |
Mounting | Clip |
Connection Material | Copper |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Connection/Terminal Material | Copper |
Short Description | Fuse Amp-Trap® 250V 15A Fast-Acting Class K5 OT Series |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 15 A |
Brand | MERSEN |
Description
FUSE K5 2x9/16 15A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- Mersen UL Class Fuses