Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 150A, 250V AC
Mfr # OT150
Zoro # G9040908
$66.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 150A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # OT150
- Zoro # G9040908
- UPC # 782001700331
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.13 in |
Diameter | 1.56 in |
Description
K5 43353 7 1/8x1 150A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T60HC)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 250A, 500V AC, Non-Indicating (A50QS250-4)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (A2D3-1/2R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 90A, 300V AC, Non-Indicating (A3T90)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 400A, 600V AC, Indicating (TRS400RID)
- Mersen Fuses