Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 125A, 250V AC
Mfr # OT125
Zoro # G9040923
product price: $66.22
/ea
$66.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 125A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT125
- Zoro # G9040923
- UPC # 00782001700300
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.13 in |
Diameter | 1.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 125A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Blade |
Body Material | Polytube |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.765 lb |
Mounting | Clip |
Connection Material | Tin-Plated Copper |
Connection/Terminal Material | Tin-Plated Copper |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Ampere Rating | 125 A |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse Amp-Trap® 250V 125A Fast-Acting Class K5 OT Series |
Brand | MERSEN |
Description
K5FUSE 43353 7 1/8x1 125A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATDR1-1/4)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1,200 A, 600V AC, Nonindicating (A4BY1200)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (A6D3-1/2R)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- Mersen UL Class Fuses