Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC
Mfr # OT100
Zoro # G9040792
product price: $25.13
/ea
$25.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 100A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT100
- Zoro # G9040792
- UPC # 782001700270
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.88 in |
Diameter | 1.06 in |
Description
K5 43116 5 7/8x1 100A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 35A, 600V AC, Indicating (TRS35RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- MERSEN Fuse, G Class, AG Series, Time Delay, 50 A, 480V AC, Nonindicating (AG50)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 350A, 500V AC, Non-Indicating (A50QS350-4)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- MERSEN CC Class, ATMR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (ATMR4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (A6D3/10R)
- Mersen Fuses