Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating
Mfr # HSJ70
Zoro # G9039873
Free Shipping & Returns
$119.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series HSJ
- Speed High Speed
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # HSJ70
- Zoro # G9039873
- UPC # 00782001329563
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 4.63 in |
Diameter | 1.06 in |
Description
CLASS J HS FUSE 600V 70A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- IDEAL Mechanical Conn, Set Screw, 14-20 AWG, PK10 (30-1293G)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 150A, 600V AC, Non-Indicating (HSJ150)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4K)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- Mersen Fuses