Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, HSJ Series, High Speed, 6A, 600V AC, Non-Indicating
Mfr # HSJ6
Zoro # G9039803
$33.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series HSJ
- Speed High Speed
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # HSJ6
- Zoro # G9039803
- UPC # 782001372484
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2-1/2 in |
Diameter | 0.81 in |
Description
CLASS J HS FUSE 600V 6A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- TOLCO No Thread Swivel Sway Brace (909)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CSWW)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 150A, 600V AC, Non-Indicating (HSJ150)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 250A, 600V AC, Indicating (A6D250R)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1/10A, 600V AC, Nonindicating (A6D1/10R)
- MERSEN CC Class, Time-Delay, 5A, 600V AC, Non-Indicating (ATDR5)
- Mersen Fuses