Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, HSJ Series, High Speed, 175A, 600V AC, Non-Indicating
Mfr # HSJ175
Zoro # G9039919
product price: $248.56
/ea
Free Shipping & Returns
$248.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series HSJ
- Speed High Speed
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # HSJ175
- Zoro # G9039919
- UPC # 00782001329648
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/4 in |
Diameter | 1.62 in |
Description
CLASS J HS FUSE 600V 175A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KTK-R-8)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5A, 250V AC, Nonindicating (TR5R)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATDR2)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 25A, 250V AC, Non-Indicating, 5 PK (GAB25)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 4A, 600V AC, Non-Indicating (AG4)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70Q200-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- Mersen Fuses