Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC
Mfr # A4J50
Zoro # G9040007
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A4J50
- Zoro # G9040007
- UPC # 00782001960247
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2.38 in |
Diameter | 1.06 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 50A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.17 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Short Description | Fuse Amp-Trap® 600V 50A Fast-Acting Class J A4J Series |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Ampere Rating | 50 A |
Connection/Terminal Material | Tin-Plated Copper |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Brand | MERSEN |
Description
CLASS J FUSE 600V 50A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- ICP DAS Isolated RS-232 to RS-422/485 Converter (I-7520A)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 250A, 600V AC, Indicating (AJT250)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2.25A, 600V AC, Indicating (AJT2-1/4N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4A, 600V AC, Indicating (AJT4N)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- Mersen Fuses