Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 45A, 600V AC
Mfr # A4J45
Zoro # G9039989
$42.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A4J45
- Zoro # G9039989
- UPC # 00094706771548
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2.38 in |
Diameter | 1.06 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 45A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.17 lb |
Mounting | Clip |
Connection Material | Tin-Plated Copper |
Ampere Rating | 45 A |
Short Description | Fuse Amp-Trap® 600V 45A Fast-Acting Class J A4J Series |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Speed/Characteristic | Fast-Acting |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Connection/Terminal Material | Tin-Plated Copper |
Brand | MERSEN |
Description
CLASS J FUSE 600V 45A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 3A, 570V AC, Non-Indicating (DCT3-2)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 250A, 300V AC, Non-Indicating (A3T250)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 250A, 600V AC, Non-Indicating (A6T250)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 150A, 250V AC, Non-Indicating (FLNR150)
- Mersen Fuses