Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 40A, 600V AC
Mfr # A4J40
Zoro # G9040092
product price: $38.88
/ea
$38.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A4J40
- Zoro # G9040092
- UPC # 00782001960223
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2.38 in |
Diameter | 1.06 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 40A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.17 lb |
Mounting | Clip |
Connection Material | Tin-Plated Copper |
Speed/Characteristic | Fast-Acting |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Ampere Rating | 40 A |
Connection/Terminal Material | Tin-Plated Copper |
Short Description | Fuse Amp-Trap® 600V 40A Fast-Acting Class J A4J Series |
Brand | MERSEN |
Description
CLASS J FUSE 600V 40A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN80)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN Ceramic Fuse, A70QS-22F Series, Fast-Acting, 10 to 800A, 700V AC, Indicating (A70QS50-22F)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating (ATMR3/4)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 90A, 600V AC, Non-Indicating (A6T90)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- Mersen UL Class Fuses