Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC
Mfr # A4J300
Zoro # G9040320
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A4J300
- Zoro # G9040320
- UPC # 782001960414
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.13 in |
Diameter | 2.12 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 300A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Blade |
Body Material | GMG |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 1.75 lb |
Mounting | Clip |
Connection Material | Brass Alloy |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Short Description | Fuse Amp-Trap® 600V 300A Fast-Acting Class J A4J Series |
Ampere Rating | 300 A |
Speed/Characteristic | Fast-Acting |
Connection/Terminal Material | Brass Alloy |
Brand | MERSEN |
Description
CLASS J FUSE 600V 300A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 110/220V AC, 120/240V AC, 115/230V AC (9070TF100D31)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- MERSEN CC Class, ATMR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (ATMR25)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 9A, 600V AC, Indicating (TRS9RID)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (TRS3-1/2R)
- Mersen UL Class Fuses