Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC
Mfr # A4J20
Zoro # G9040077
product price: $23.86
/ea
$23.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A4J20
- Zoro # G9040077
- UPC # 00782001960162
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2-1/2 in |
Diameter | 0.81 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.12 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Ampere Rating | 20 A |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Short Description | Fuse Amp-Trap® 600V 20A Fast-Acting Class J A4J Series |
Connection/Terminal Material | Tin-Plated Copper |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Brand | MERSEN |
Description
CLASS J FUSE 600V 20A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 200A, 600V AC (A4J200)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (A6D3/10R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- Mersen UL Class Fuses