Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC
Mfr # A4J125
Zoro # G9040223
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A4J125
- Zoro # G9040223
- UPC # 00782001960346
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/4 in |
Diameter | 1.62 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 125A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Blade |
Body Material | GMG |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.8 lb |
Connection Material | Brass Alloy |
Mounting | Clip |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 125 A |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Connection/Terminal Material | Brass Alloy |
Short Description | Fuse Amp-Trap® 600V 125A Fast-Acting Class J A4J Series |
Brand | MERSEN |
Description
CLASS J FUSE 600V 125A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 45A, 600V AC (A4J45)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- MERSEN Semiconductor Fuse, Fast-Acting, 70A, 600V AC, Indicating (A60X70-4TI)
- Mersen UL Class Fuses