Shop All UL Class Fuses
Mersen
UL Class Fuse, H Class, RFS Series, Fast-Acting, 30A, 600V AC
Mfr # RFS30
Zoro # G9035579
product price: $50.78
/ea
$50.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class H
- Series RFS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # RFS30
- Zoro # G9035579
- UPC # 68938720858
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5 in |
Diameter | 0.81 in |
Details
Class | H |
Series | RFS |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | FWGE |
Item | UL Class Fuse |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Connection Material | Brass |
Short Description | Fuse 600V 30A Fast-Acting Class H RFS Series |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
Connection/Terminal Material | Brass |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
Speed/Characteristic | Fast-Acting |
Ampere Rating | 30 A |
Frequency | 50/60 Hz |
Brand | MERSEN |
Description
RENEWABLE FUSE 600V 30A RFS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (TR20R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 80A, 600V AC, Indicating (A6D80R)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 35A, 250V AC (OT35)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- Mersen UL Class Fuses