Shop All UL Class Fuses
Mersen
UL Class Fuse, H Class, RFS Series, Fast-Acting, 100A, 600V AC
Mfr # RFS100
Zoro # G9035658
product price: $181.44
/ea
Free Shipping & Returns
$181.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class H
- Series RFS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # RFS100
- Zoro # G9035658
- UPC # 68938721077
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.88 in |
Diameter | 1.31 in |
Details
Class | H |
Series | RFS |
Speed | Fast-Acting |
Amps | 100A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | FWGE |
Item | UL Class Fuse |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Connection Material | Brass |
Ampere Rating | 100 A |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse 600V 100A Fast-Acting Class H RFS Series |
Connection/Terminal Material | Brass |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
Frequency | 50/60 Hz |
Brand | MERSEN |
Description
RENEWABLE FUSE 600V 100A RFS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 30A, 600V AC (RFS30)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 8A, 250V AC, Indicating (TR8RID)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- Mersen Fuses