Shop All UL Class Fuses
Mersen
UL Class Fuse, H Class, RF Series, Fast-Acting, 60A, 250V AC
Mfr # RF60
Zoro # G9035597
product price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class H
- Series RF
- Speed Fast-Acting
- Amps 60A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # RF60
- Zoro # G9035597
- UPC # 00068938720254
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 0.81 in |
Details
Class | H |
Series | RF |
Speed | Fast-Acting |
Amps | 60A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | FWGE |
Item | UL Class Fuse |
Standards | UL Certified; CSA Certified |
Connection Material | Brass |
Mounting | Clip |
Short Description | Fuse 250V 60A Fast-Acting Class H RF Series |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
Speed/Characteristic | Fast-Acting |
Frequency | 50/60 Hz |
Ampere Rating | 60 A |
Connection/Terminal Material | Brass |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
Brand | MERSEN |
Description
RENEWABLE FUSE 250V 60A RF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-6/10A, 250V AC, Nonindicating (A2D1-6/10R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 75A, 250V AC, Nonindicating (TR75R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 250A, 600V AC, Indicating (A6D250R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating (A2D1-1/4R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 20A, 250V AC, Non-Indicating (LPN-RK-20SP)
- Mersen Fuses