Shop All UL Class Fuses
Mersen
UL Class Fuse, H Class, RF Series, Fast-Acting, 100A, 250V AC
Mfr # RF100
Zoro # G9035542
Free Shipping & Returns
$94.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class H
- Series RF
- Speed Fast-Acting
- Amps 100A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # RF100
- Zoro # G9035542
- UPC # 68938720353
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.88 in |
Diameter | 1.06 in |
Details
Class | H |
Series | RF |
Speed | Fast-Acting |
Amps | 100A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10kA at 250V AC |
Body Style | Cylindrical |
Body Material | FWGE |
Item | UL Class Fuse |
Standards | UL Certified; CSA Certified |
Connection Material | Brass |
Mounting | Clip |
Connection/Terminal Material | Brass |
Short Description | Fuse 250V 100A Fast-Acting Class H RF Series |
APPLICATIONS | General purpose loads where short circuits are 10,000 amperes or less |
APPROVALS & STANDARDS | UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7 |
AC Max I.R./Breaking Capacity: I1 | 10 kA |
Ampere Rating | 100 A |
Frequency | 50/60 Hz |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
RENEWABLE FUSE 250V 100A RF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-8/10A, 600V AC, Nonindicating (TRS2-8/10R)
- MERSEN UL Class Fuse, G Class, Fast-Acting, 5A, 600V AC, Non-Indicating (AG5)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-4/10A, 600V AC, Nonindicating (TRS1-4/10R)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- Mersen UL Class Fuses