Shop All UL Class Fuses
Mersen
Ceramic Fuse, GGX Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK
Mfr # GGX1
Zoro # G3502843
product price: $2.29
/pk 5, $0.46/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GGX
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GGX1
- Zoro # G3502843
- UPC # 782001761103
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Length (Straight Wireway) | 1 in |
Description
Fuse, 1 A, 250V AC, Not Rated, GGX Series, Glass Fuse, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1 in L x 1/4 in dia, Length 1 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGX, Littelfuse 361, Littelfuse 362, Mersen GGX, Equivalent Series 361, 362, AGX, GGX, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P BK (HBL26W75BK)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- MERSEN Semiconductor Fuse, A15QS Series, Fast-Acting, 2,000A, 150V AC, Non-Indicating (A15QS2000-128)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (ATMR2)
- MERSEN Fuse, RK5 Class, Time Delay, 6A, 250V AC, Nonindicating (TR6R)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Indicating (A70QS150-4IL)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- Mersen Fuses