Shop All UL Class Fuses
Mersen
UL Class Fuse, FSM Series, Fast-Acting, 11A, 1000V AC
Mfr # FSM11
Zoro # G9037581
product price: $40.02
/ea
$40.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FSM
- Speed Fast-Acting
- Amps 11A
- AC Voltage Rating 1000V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # FSM11
- Zoro # G9037581
- UPC # 00782001326661
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.41 in |
Details
Series | FSM |
Speed | Fast-Acting |
Amps | 11A |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 1000V DC |
Interrupt Rating | 20kA at 1000V AC |
Body Style | Ferrule |
Body Material | GMG |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.012 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
APPROVALS & STANDARDS | UL Recognized component File E60314 |
AC Max I.R./Breaking Capacity: I1 | 20 kA |
APPLICATIONS | Multi-meters |
Connection/Terminal Material | Tin-Plated Copper |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse 1000V 11A Fast-Acting Midget FSM Series |
Brand | MERSEN |
Description
MULTIMETERFUSE 1000VAC/DC 11A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-340)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 12A, 600V AC, Indicating (AJT12)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 40A, 600V AC, Non-Indicating (HSJ40)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FLSR6.25)
- Mersen Fuses