Shop All UL Class Fuses
Mersen
UL Class Fuse, Fast-Acting, 25A, 600V AC
Mfr # PCF25-H
Zoro # G0906331
product price: $3.83
/ea
Sold in multiples of 3 for $11.49
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 25A
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
- Interrupt Rating 100kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # PCF25-H
- Zoro # G0906331
- UPC # 00782001907051
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1.53 in |
Diameter | 0.41 in |
Details
Speed | Fast-Acting |
Amps | 25A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 600V DC |
Interrupt Rating | 100kA at 600V AC |
Body Style | Bolt-On |
Body Material | GMG |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.02 lb |
Connection Material | Tin-Plated Copper |
Mounting | PC Mount |
Speed/Characteristic | Fast-Acting |
Frequency | 50/60 Hz |
Short Description | PC Mount Fuse 600V 25A Fast-Acting Double Hole Mount PCF - Midget Series |
APPLICATIONS | Protection of main frame power boards, circuit breakers, components |
APPROVALS & STANDARDS | UL Recognized Components File E60314 |
Ampere Rating | 25 A |
AC Max I.R./Breaking Capacity: I1 | 100 kA |
Connection/Terminal Material | Tin-Plated Copper |
Brand | MERSEN |
Description
Fuse 90705- PC MOUNT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 80A, 600V AC, Non-Indicating (TRS80R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 300A, 300V AC, Non-Indicating (A3T300)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (AG1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- Mersen UL Class Fuses