Shop All UL Class Fuses
Mersen
UL Class Fuse, A720T Series, Fast-Acting, 1A, 7200V AC
Mfr # A720T1E-1
Zoro # G0906295
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A720T
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 7200V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A720T1E-1
- Zoro # G0906295
- UPC # 782001801779
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 9-1/2 in |
Diameter | 0.81 in |
Details
Series | A720T |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 7200V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA at 7200V AC |
Body Style | Ferrule |
Body Material | GMG |
Item | UL Class Fuse |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
Short Description | Medium Voltage Fuse 7200V 1A PT Type Ferrule Mount A720T Series |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
APPLICATIONS | Primary protection for potential transformers (PT) or control power transformers (CPT) |
Connection/Terminal Material | Tin-Plated Copper |
Ampere Rating | 1A |
Brand | MERSEN |
Description
Fuse 4800V 3/4E PT FUSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 10A, 570V AC, Non-Indicating (DCT10-2)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 4/10A, 250V AC, Nonindicating (A2D4/10R)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 20A, 250V AC (A2K20R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 6A, 125V AC, Non-Indicating (BP/GMA-6A)
- Mersen Fuses