Shop All Ceramic Fuses
Mersen
Fuse, GSA Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK
Mfr # GSA1/4
Zoro # G1468512
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSA
- Speed Time Delay
- AC Voltage Rating 250VAC
- Visual Indication Nonindicating
- Interrupt Rating 35A at 250VAC, 10kA at 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GSA1/4
- Zoro # G1468512
- UPC # 782001764036
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4" |
Length | 1-1/4" |
Fuse Size | 1-1/4" L x 1/4" dia |
Description
Fuse, 0.25 A, 250V AC, Not Rated, GSA Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 3 Hole, PK2 (GCC-003)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (KLDR.750)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- Mersen Fuses