Shop All Disconnect Switches
Mersen
Switch.fus 60A, J 1+2 pos.
Mfr # M60J12
Zoro # G9041273
product price: $423.49
/ea
Free Shipping & Returns
$423.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Connections Box
- Max Operating Temp 40 °C
- Wiring Range #14-4
- Installation Mounting Direct Screw Mount
- Ampere Rating 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M60J12
- Zoro # G9041273
- UPC # 3605340558029
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 4.65 in |
Product Length | 3.94 in |
Product Width | 5.82 in |
Description
Switch.fus 60A J 1+2 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- LINEMASTER Compact (491-SC36)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- Mersen Switches