Shop All Disconnect Switches
Mersen
Switch.fus, 400A, J R 3+0 pos.
Mfr # M400J30
Zoro # G9041352
product price: $1,838.79
/ea
Free Shipping & Returns
$1,838.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Terminal Material Silver-Plated Copper
- Min Storage Temp -25 °C
- Rated Insulation Voltage 1000 V
- Min Operating Temp -5 °C
- Rated Voltage Dc Ul 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M400J30
- Zoro # G9041352
- UPC # 3605340558081
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Length | 9.06 in |
Product Height | 6.93 in |
Product Width | 10.4 in |
Description
Switch.fus 400A J R 3+0 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- STANLEY Yellow Outdoor Power Extension Cord (15 Feet) (33157)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222RNM-A2)
- Mersen Switches