Shop All Disconnect Switches
Mersen
Switch.fus, 30A, J 1+2 pos.
Mfr # M30J12
Zoro # G9041291
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Fuse Rating 30 A
- Wiring Range #18-8
- Max Storage Temp 55 °C
- Short Circuit Rating Standalone 200 kA
- Short Circuit Rating Class J 200 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M30J12
- Zoro # G9041291
- UPC # 3605340558005
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 4.18 in |
Product Length | 4.45 in |
Product Height | 4.11 in |
Description
Switch.fus 30A J 1+2 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN Handle Selector, Black (HSBX)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- Mersen Switches