Shop All Disconnect Switches
Mersen
Switch.fus, 30A, CC 1+2 pos.
Mfr # M30CC12
Zoro # G9041249
product price: $302.90
/ea
Free Shipping & Returns
$302.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Horsepower Rating Fla 3-Phase: 240V 7.5HP, 480V 15HP, 600V 20HP; 1-Phase 120V 2HP, 240V 3HP
- Max Operating Temp 40 °C
- Min Operating Temp -5 °C
- Max Storage Temp 55 °C
- Connection Terminal Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M30CC12
- Zoro # G9041249
- UPC # 3605340557985
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 4.18 in |
Product Height | 4.11 in |
Product Length | 4.45 in |
Description
Switch.fus 30A CC 1+2 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAL2)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- Mersen Disconnect Switches