Shop All Disconnect Switches
Mersen
Switch.fus 200A, J R 3+0 pos.
Mfr # M200J30
Zoro # G9041389
product price: $1,308.42
/ea
Free Shipping & Returns
$1,308.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Insulation Voltage 1000 V
- Installation Mounting Direct Screw Mount
- Max Fuse Rating 200 A
- Ampere Rating 200 A
- Short Circuit Current Rating Sccr 200 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # M200J30
- Zoro # G9041389
- UPC # 3605340558074
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 2.95 in |
Product Length | 8.59 in |
Product Width | 7.15 in |
Description
Switch.fus 200A J R 3+0 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Fourth pole, for M40 switches (4P40)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364)
- Mersen Switches