Shop All Disconnect Switches
Mersen
Switch.fus 100A, J R 3+0 pos.
Mfr # M100J30
Zoro # G9041370
Free Shipping & Returns
$642.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ampere Rating 100 A
- Rated Insulation Voltage 1000 V
- Max Horsepower Rating Fla 3-Phase: 240V 30HP, 480V 60HP, 600V 75HP
- Min Operating Temp -5 °C
- Short Circuit Current Rating Sccr 200 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # M100J30
- Zoro # G9041370
- UPC # 3605340558050
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Height | 4.11 in |
Product Width | 5.77 in |
Product Length | 6.77 in |
Description
Switch.fus 100A J R 3+0 pos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- Mersen Switches