Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 277/480V, 200 kA
Mfr # STXT480Y20A
Zoro # G9036848
product price: $1,790.05
/ea
Free Shipping & Returns
$1,790.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2000V (L-L), 1200V (L-G, L-N, N-G)
- Modes of Protection L-G, L-L, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXT480Y20A
- Zoro # G9036848
- UPC # 782001471163
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.4 in |
Depth | 3.68 in |
Width | 7.08 in |
Description
Surge -Trap XT T1 200kA 480Y/277V ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3 (STP480S07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- Mersen Power System Protection