Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 200 kA
Mfr # STXT208Y20A
Zoro # G9036933
product price: $1,767.33
/ea
Free Shipping & Returns
$1,767.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V (L-L), 700V (L-G, L-N), 600V (N-G)
- Modes of Protection L-G, L-L, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXT208Y20A
- Zoro # G9036933
- UPC # 782001471125
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.4 in |
Depth | 3.68 in |
Width | 7.08 in |
Product Length | 7.4 in |
Product Height | 3.68 in |
Product Width | 7.08 in |
Description
Surge -Trap XT T1 200kA 208Y/120V ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2, 75kA (STP230P07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- Mersen Power System Protection