Shop All Surge Protectors
Mersen
Surge-Trap, xR, T1, 50kA, 600Y/347V
Mfr # STXR600Y05
Zoro # G9036839
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modes of Protection L-G, L-N, L-L
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
- Enclosure NEMA Rating NEMA 4X
- Enclosure Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR600Y05
- Zoro # G9036839
- UPC # 782001469993
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.25 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 600Y/347V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- DAYTON Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHC6)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07M)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G (STXR208Y05N)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires, 75kA (STP480S07)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 4 Wires, 75kA (STP240D07)
- TRIPP LITE Dataline Surge Suppressor, Rj11/45 Two L (DTEL2)
- Mersen Power System Protection