Shop All Surge Protectors
Mersen
Surge-Trap, xR, T1, 50kA, 600Y/347V, N-G
Mfr # STXR600Y05N
Zoro # G9036610
product price: $357.25
/ea
Free Shipping & Returns
$357.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Modes of Protection L-G, L-N, L-L, N-G
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
- Enclosure NEMA Rating NEMA 4X
- Enclosure Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR600Y05N
- Zoro # G9036610
- UPC # 782001470395
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.25 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 600Y/347V N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07)
- MERSEN Surge-Trap, STP, T1, 75kA, 208Y/120V, ALM (STP208Y07M)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires, 75kA (STP480S07)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G (STXR208Y05N)
- WOODS Surge Protectr 8Out Blk (41618)
- Mersen Power System Protection