Shop All Surge Protectors
Mersen
Surge-Trap, xR, T1, 50kA, 480Y/277V
Mfr # STXR480Y05
Zoro # G9036629
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modes of Protection L-G, L-N, L-L
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
- Enclosure NEMA Rating NEMA 4X
- Enclosure Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR480Y05
- Zoro # G9036629
- UPC # 782001469979
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.25 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Width | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 480Y/277V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires (STP480Y07)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires, 75kA (STP480Y07M)
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G (STXR208Y05N)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- Mersen Power System Protection