Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 277/480V, 50 kA
Mfr # STXR480Y05N
Zoro # G9036559
product price: $357.25
/ea
Free Shipping & Returns
$357.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2000V (L-L), 1800V (L-G), 1200V (L-N), 1000V (N-G)
- Modes of Protection L-G, L-N, L-L, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR480Y05N
- Zoro # G9036559
- UPC # 782001470371
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Width | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 480Y/277V N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- Mersen Surge Protectors