Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 480V, 50 kA
Mfr # STXR480D05
Zoro # G9036592
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 480V
- Voltage Protection Rating 3000V (L-L), 1800V (L-G)
- Modes of Protection L-G, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR480D05
- Zoro # G9036592
- UPC # 782001469917
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 480V DELTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Connector 3P 3W 250VAC L15-20R BK/WT (71520NC)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5 (STP600YN07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- Mersen Power System Protection