Shop All Surge Protectors
Mersen
Surge-Trap, xR, T1, 50kA, 480/240V, SP
Mfr # STXR480S05
Zoro # G9036671
product price: $282.77
/ea
Free Shipping & Returns
$282.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240/480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR480S05
- Zoro # G9036671
- Country of Origin Mexico
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 240/480V |
Description
Surge -Trap XR T1 50kA 480/240V SP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LK1)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2, 75kA (STP230P07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- Mersen Power System Protection