Shop All Surge Protectors
Mersen
Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G
Mfr # STXR208Y05N
Zoro # G9036741
Free Shipping & Returns
$357.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modes of Protection L-G, L-N, L-L, N-G
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 200kA
- Enclosure NEMA Rating NEMA 4X
- Enclosure Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR208Y05N
- Zoro # G9036741
- UPC # 782001470357
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.25 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Product Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 208Y/120V N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 14ft (5903)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires, 75kA (STP120P07)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 4 Wires, 75kA (STP240D07)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07M)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 4 Wires (STP480D07)
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS44US-480D)
- Mersen Power System Protection