Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 50 kA
Mfr # STXR208Y05A
Zoro # G9036601
product price: $398.91
/ea
Free Shipping & Returns
$398.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V (L-G, L-L), 600V (L-N)
- Modes of Protection L-G, L-N, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR208Y05A
- Zoro # G9036601
- UPC # 782001470340
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 208Y/120V ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5 (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3 (STXR240D05)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- Mersen Surge Protectors