Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 50 kA
Mfr # STXR208Y05AN
Zoro # G9036769
product price: $440.57
/ea
Free Shipping & Returns
$440.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V (L-G, L-L), 600V (L-N, N-G)
- Modes of Protection L-G, L-N, L-L, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR208Y05AN
- Zoro # G9036769
- UPC # 00782001470357
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge-Trap XR T1 50kA 208Y/120V ALM N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5 (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- Mersen Surge Protectors